Body saw blade with flat adapter
Body saw blade with flat adapter
JIGSAWBLDE-MET-10PCS-CP-14TPI
Art.-no. 06969141
EAN 4038898090670
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Designed for high cutting speed and a long service life
Suitable for:
- Würth DST 380
- Chicago Pneumatic (CP)
- Pneutec
Datasheets(X)
Teeth per unit of length | 14 PCS/Inch |
Min./max. material thickness | 4-10 mm |
Material to be processed | Wood, Aluminium, Composites, Plastic |
Length | 90 mm |
Material | Bimetal |
Jigsaw-blade connection type | Würth SP / Fein |
Working length | 77 mm |