Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Body Sealing Plugs

Bodywork sealing plug
SEALPLG-BDYWRK-DRILLD8MM

Art.-no. 056118

EAN 4011231474085

-,--
price per selected packing unit
| Individual prices for customers after login
Body Sealing Plugs

Art.-no. 056118

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing or closing off holes

Good resistance


against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents



Closed on one side



Silicone-free

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bore hole

8 mm

Installation thickness (h1)

2 mm

Material

Rubber

Colour

Black

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information