Body Sealing Plugs
Bodywork sealing plug
PLG-BODY-DRILLD30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Good resistance
against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents
Closed on one side
Silicone-free
Datasheets(X)
Bore hole | 30 mm |
Installation thickness (h1) | 3 mm |
Material | Rubber |
Colour | Black |
Silicone-free | Yes |