Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Board wiper – for dry wiping of notes from the whiteboard

Board wiper
BRDWPR-F.WHTEBRD-GREY

Art.-no. 0957575900
EAN 4062856488971
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
The magnetic wiper removes written notes and visualisations from the whiteboard. This prolongs the usable life of the whiteboard.

Maintenance


Ensures cleanliness and a visually appealing whiteboard. Maintains the whiteboard by not allowing ink to dry in, ensuring longevity.



Versatile


The board wiper can be used for enamelled as well as plastic-coated surfaces. The fleece has a high absorption capacity.



Organisation


Space-saving: the board wiper is magnetic and can therefore be attached to the whiteboard itself and avoid taking up space. The automatic fleece clamping device enables easy replacement of the fleece.



Quality product


Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The board wiper is suitable for any situation where the whiteboard as an organisation platform needs new or more space, as well as for situations in which the user wants to restructure or correct the written notes.

Material

Plastic

Width

114 mm

Depth

57 mm

Height

30 mm

Colour

Grey

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Non-woven cloth wipe for board wiper - the necessary accessory

BRDWPR-F.WHTEBRD-FLC

The cloth wipes for board wipers make your whiteboard ready for new presentations - place the cloth on the board wiper, dry-wipe the board and your new presentation can start.
x 10 pcs