Blue high gloss desiccant
High-gloss dryer blue
GLODRYR-CARWASHSYS-BLUE-25LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Facilitates rapid breakup of large areas of water film
- Water is largely removed from the vehicle surface before the blower is used
- Excellent drying
Creates an additional protective film
- Vehicle surface develops a smart shine
- Rainwater beads off
Free of phosphate, AOX and silicone
pH value in the concentrate: approx. 4
Free of mineral oil and hydrocarbons
Does not compromise the effectiveness of light fluid separators.
Easily biodegradable in accordance with OECD.
OECD = Organisation for Economic Cooperation and Development
Store in a frost-free place! Avoid overdosing! Only use on cleaned and rinsed surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For use in car wash systems and self-service car wash systems.
When dispensing using the dispensing pump, draw in undiluted. When dispensing using an injector, stir 1 part high gloss desiccant to 9 parts water.
Application concentration: approx. 0.2%
Consumption per vehicle: approx. 8–10 ml
Weight of content | 24.79 kg |
Chemical basis | Cationic surfactants |
Smell/fragrance | Characteristic |
Colour | Blue |
pH value | 4 |
Conditions to maintain shelf life from production | at 20°C |
Conditions for pH value | in concentrate |
Density | 0.986 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Silicone-free | Yes |
Phosphate-free | Yes |
Bio-degradable | Yes |
AOX-free | Yes |
Contents | 25 l |
Container | Canister |
Datasheets (1)
Certificates/ Documents (4)
Services und Systeme rund ums Produkt