Blow-out gun With standard short nozzle
Blow-out gun
BLWOUTGUN-PN-REGULABLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Cast aluminium
- Brass coupling connector with 1/4" connection
Datasheets(X)
Design | 0° straight |
Pipe length | 31 mm |
Air consumption | 390 l/min |
Pneumatic connection | 1/4 inch |
Max. operating pressure | 12 bar |
Material | Aluminium die-cast |
Nozzle hole diameter | 2.5 mm |