Blow-out bulb for drill hole cleaning
Blow-out bulb
BLWOUTBULB-F.CLN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blower consisting of a bulb-shaped pump and tube for manual cleaning of drill holes with a small diameter
- Blow-out tube diameter of 4.5 mm allows the cleaning of drill holes with ∅ of 5-10 mm
- Long-lasting alternative to compressed air spray
- The short distance from the pipe to the bottom of the drill hole prevents the pipe from "clogging"
- Both components can be separated, allowing the bulb-shaped pump and the tube to be cleaned
Datasheets(X)
- For ∅ 5 and 6 mm: 3x blow out
- For ∅ 8 and 10 mm, 5x blow out
Outer diameter | 71 mm |
Length | 245 mm |
Colour | Red |
Diameter | 4.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!