Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blow gun

Blow gun
BLWOUTGUN-(PIPE-OFFSET)-PLAHNDL-90MM

Art.-no. 07149211
EAN 4011231723268
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
Continuously adjustable
  • Insulated, ergonomic handle

  • Lightweight, rugged design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Tube angled

Pipe length

90 mm

Air consumption

500 l/min

Min./max. temperature conditions

-20 to 60 °C

Sound-pressure level

94 dB

Pneumatic connection

1/4 inch FT

Weight

118 g

Max. operating pressure

16 bar

Material

Polyoxymethylene

Nozzle hole diameter

2.9 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rubber nozzle For blow guns

NOZ-RBR-F.BLWOUTGUN-46,5MM

x 1 pcs
More effective with bypass

EFFENH-F.BLWOUTGUN-54MM

For blow guns