Blind sealed rivet dome head Cu/stl Zn waterproof
Blind sealed rivet dome head Cu/stl Zn waterproof
RIV-MHD-CU/ST-(-/A2K)-4,8X9,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter x length (Ø d1 x l1) | 5.0 x 8.0 mm |
Material of sleeve | Copper |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Head type | Dome head |