Blind rosette
Blind rosette
DH-A2-FS-ROS-BLIND-MATT-D55MM
Art.-no. 0687155400
EAN 4053479360690
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2-point screws for the best possible hold of the rosette
- To be used with stainless steel rosette fittings with dia. 55 mm
- The blind rosette has no security function
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
The rosettes are suitable for covering BB and PC perforations that are to be sealed.
![]() | |
Punched-hole | Nonperforated |
Suitable for | Fire protection doors, Smoke protection doors |
Fire protection certified | Yes |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 40-65 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 8 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
