Blind rivet with soft claws and flat head
Peeled rivet big dome head alu/steel zinc plated
RIV-FL-ALU/ST-(-/A2K)-(10,0-13,0)-4X18
Art.-no. 093700418
EAN 4038898163053
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Thanks to the optimised expansion of the rivet body, it is particularly suitable for soft materials
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 18 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Min./max. grip range | 10.0-13.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Drill hole diameter | 4.2 mm |
Shear-fracture load | 1200 N |
Tensile fracture load | 1400 N |
Nominal diameter x length (Ø d x l) | 4 x 18 mm |
Head type | Truss head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
