Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet tool combination

Rivet nut setting pliers, Kombi Sysko
RIVNUTPLRS-SYSKO-COMBI-WO.THORN/SLEV

Art.-no. 094998001

EAN 4058794461077

-,--
price per selected packing unit
| Individual prices for customers after login
Blind rivet tool combination

Art.-no. 094998001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use with blind rivets and rivet nuts
Notice

Delivered without nozzles and thread mandrels

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min. rivet diameter (rivet material: stainless steel)

3.2 mm

Suitable for max. rivet diameter (rivet material: stainless steel)

6.4 mm

Length

520 mm

Product weight (per item)

854.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nozzle mount for combination blind rivet tools

NOZMNT-F.5964949400

x 1 pcs
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M4

For hand rivet tool combination
x 1 pcs
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M5

For hand rivet tool combination
x 1 pcs
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M6

For hand rivet tool combination
x 1 pcs
Threaded mandrel with chuck

AY-MANDREL-(5964949400)-NOZ-M8

For hand rivet tool combination
x 1 pcs
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M10

For hand rivet tool combination
x 1 pcs
Container for combination blind rivet tools

COLLCONT-5964949400

x 1 pcs
Installation key for combination blind rivet tools

INSTLKEY-(F.KOMBI-SYSKO)-WS12/17

x 1 pcs
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-3,2

x 1 pcs
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-4,0

x 1 pcs
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-4,8

x 1 pcs
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-6,4

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information