Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet, standard, round pan head assortment 701 pcs

Blind rivet stand. dome hd alu/steel 701 pcs SOKO
RIV-SOKO-DOME-ALU/ST-(A2K)-PLIER

Art.-no. 5964093605

EAN 4062856621941

-,--
price per selected packing unit
| Individual prices for customers after login
Blind rivet, standard, round pan head assortment 701 pcs

Art.-no. 5964093605

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet, standard, round pan head, assortment, sleeve: AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K). Without case for direct use in existing cases, racks and vehicle equipment in the ORSY system dimensions 4.4.1
  • High-quality rivet connection

  • Clean, secure closing

  • Reliable, patented rivet mandrel locking mechanism

  • Consistently high tensile strength and shearing resistance

  • High-tensile rivet connections; impact-resistant and impermeable to spray water

  • No kinking of rivet body with small nominal clamping range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

701 PCS

Material of sleeve

Aluminium, AlMg 2.5

Surface of the sleeve

Plain

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

System dimensions

4.4.1

RoHS-compliant

Yes

Blind rivet, standard, round pan head assortment 701 pcs including:
1 x
Hand-held rivet pliers

TL-BLIRIV-(D2,4-4,0)

Description:
2.4-4 mm
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Quantity: 1 x
150 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(-/A2K)-(5,0-6,5)-4X10

Description:
4 x 10 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity: 150 x
150 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(-/A2K)-(6,5-8,5)-4X12

Description:
4 x 12 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity: 150 x
200 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(-/A2K)-(0,5-3,0)-4X6

Description:
4 x 6 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity: 200 x
200 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(-/A2K)-(3,0-5,0)-4X8

Description:
4 x 8 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity: 200 x
2 x
System box

SYSBOX-2.4.1.-RED

Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
4 x
System box separating element

PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W110

Description: For customising the division in system boxes
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information