Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel
ISO 15983 flat head A2 stainless steel/A2
RIV-ISO15983-A2/A2-(0,5-3,0)-3,2X6,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: A2 stainless steel
- Mandrel: A2 stainless steel
The dimensions and tolerances defined in EN ISO 15983 must be observed.
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 6 mm |
Min./max. grip range | 0.5-3.0 mm |
Head diameter (dk) | 6.7 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 1900 N |
Tensile fracture load | 2500 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 3.3 mm |
Standards | ISO 15983 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.15 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt