Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium
ISO 15981 flat head aluminium/aluminium
RIV-ISO15981-ALU/ALU-(1,5-3,5)-3,2X6,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Plain aluminium
- Mandrel: Plain aluminium
The dimensions and tolerances defined in EN ISO 15981 must be observed.
Datasheets(X)
Nominal diameter x length (d1 x l1) | 3.2 x 6.0 mm |
Min./max. grip range | 1.5-3.5 mm |
Head diameter (dk) | 6.7 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 500 N |
Tensile fracture load | 670 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 3.3 mm |
Standards | ISO 15981 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.1 mm |