Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel
ISO 15979 flat head steel/steel
RIV-ISO15979-ST/ST-A2K-(1,0-3,0)-4,0X6,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sleeve: Zinc-plated steel; mandrel: Zinc-plated steel, blue passivated
The dimensions and tolerances defined in EN ISO 15979 must be observed.
Datasheets(X)
Nominal diameter x length (d1 x l1) | 4.0 x 6.0 mm |
Min./max. grip range | 1.0-3.0 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 2200 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | ISO 15979 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |