Blind rivet, large flat head
Blind rivet big dome head aluminium/steel zn
RIV-MHD-ALU/ST-(-/A2K)-(6-8)-5X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 12 mm |
Min./max. grip range | 6.0-8.0 mm |
Head diameter (dk) | 11.0 mm |
Head height (k1) | 1.8 mm |
Min./max. drill hole diameter | 5.1-5.2 mm |
Shear-fracture load | 2150 N |
Tensile fracture load | 3100 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
Design | Big flat round head |
Standards | WN 944 |
RoHS-compliant | Yes |
Head type | Truss head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
