Blind rivet, large flat head
Blind rivet big dome head aluminium/steel zn
RIV-MHD-ALU/ST-(-/A2K)-(5,5-7,5)-3,2X10
Art.-no. 094432 10
EAN 4055374119564
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 10 mm |
Min./max. grip range | 5.5-7.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.5 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 670 N |
Tensile fracture load | 900 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
