Blind rivet, large flat head
Blind rivet big dome head aluminium/steel zn
RIV-MHD-ALU/ST-(-/A2K)-(5,0-6,5)-4,0X10
Art.-no. 09444 10
EAN 4057709086565
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 5.0-6.5 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 2.5 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1050 N |
Tensile fracture load | 1560 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
