Blind rivet, large flat head
Blind rivet big dome head alu anodised/steel zn
RIV-ALU/ST-(BLA/A2K)-(1,5-6,0)-4,8X10
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-use blind rivet
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 10 mm |
Min./max. grip range | 1.5-6.0 mm |
Head diameter (dk) | 16.0 mm |
Head height (k1) | 1.8 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1470 N |
Tensile fracture load | 2400 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Black anodised |
Standards | WN 915 |
RoHS-compliant | Yes |
Head type | Big dome head |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt