Blind rivet, large flat head
Blind rivet big dome head alu/A2 stainless steel
RIV-ALU/A2-(14,5-16,5)-K12-4,0X20,0
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Extra-large rivet head
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 20 mm |
Min./max. grip range | 14.5-16.5 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1250 N |
Tensile fracture load | 1800 N |
Material of mandrel | Stainless steel A2 |
Material of sleeve | Aluminium |
Surface of the mandrel | Plain |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt