Blind rivet, large flat head
Blind rivet big dome head alu/A2 stainless steel
RIV-ALU/A2-(14,0-16,0)-K14-5,0X20,0
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Extra-large rivet head
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 20 mm |
Min./max. grip range | 14.0-16.0 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 5.1-5.2 mm |
Shear-fracture load | 2150 N |
Tensile fracture load | 3100 N |
Material of mandrel | Stainless steel A2 |
Material of sleeve | Aluminium |
Surface of the mandrel | Plain |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt