Blind rivet in aluminium
RIV-ALU-UNI9200-2,4X4
Art.-no. 093702404
EAN 4055375251522
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 4 mm |
Min./max. grip range | 0.5-2 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 0.55 mm |
Shear-fracture load | 340 N |
Tensile fracture load | 440 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 2.5 mm |
Standards | DIN 7337, UNI 9200 |
Head type | Truss head |
