Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RVT-MHD-A2/A2-(14,0-16,0)-4,8X20
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 20 mm |
Min./max. grip range | 14.0-16.0 mm |
Diamètre de tête (dk) | 9.5 mm |
Head height (k1) | 1.2 mm |
Min./max. drill hole diameter | 4.9-5 mm |
Shear-fracture load | 4500 N |
Tensile fracture load | 6000 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Conforme à la norme RoHS | Yes |
Mandrel diameter (dm) | 2.9 mm |
Datasheets (0)
Certificates/ Documents (0)