Blind rivet, flat head
Blind rivet dome head steel/steel mid-strength
RIV-MHD-ST/ST-(A2K/A2K)-(6-8,5)-4,8X14,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insertion bevels
- Unique deformation behaviour
- Mandrel engagement
- Greater mechanical strengths compared to conventional blind rivets
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 14.5 mm |
Min./max. grip range | 6.0-8.5 mm |
Head diameter (dk) | 9.2 mm |
Head height (k1) | 1.5 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 5600 N |
Tensile fracture load | 3500 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | WN 913 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.0 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
