Blind rivet, flat head
Blind rivet dome head steel zn /steel zn
RIV-MHD-ST/ST-(A2K/A2K)-(4-6,3)-4,8X12,7
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 12.7 mm |
Min./max. grip range | 4.0-6.3 mm |
Head diameter (dk) | 9.8 mm |
Head height (k1) | 1.5 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3300 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | WN 916 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.4 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt