Blind rivet, flat head
Blind rivet dome head steel/steel mid-strength
RIV-MHD-ST/ST-(A2K/A2K)-(1-3,0)-3,2X6,6
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Insertion bevels
- Unique deformation behaviour
- Mandrel engagement
- Greater mechanical strengths compared to conventional blind rivets
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 6.6 mm |
Min./max. grip range | 1.0-3.0 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 1.0 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 1450 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | WN 913 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.0 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt