Blind rivet, flat head
Blind rivet flat head copper/bronze
RIV-MHD-CU/BRONZE-(5-7)-3X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.0 x 10.0 mm |
Min./max. grip range | 5.0-7.0 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 650 N |
Tensile fracture load | 900 N |
Material of sleeve | Copper |
Material of mandrel | Bronze |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 3.1 mm |
Standards | WN 941 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.8 mm |