Blind rivet, flat head
Blind rivet flat head copper/bronze
RIV-MHD-CU/BRONZE-(1,5-3)-3,2X6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 6.0 mm |
Min./max. grip range | 1.0-3.0 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 800 N |
Tensile fracture load | 1000 N |
Material of sleeve | Copper |
Material of mandrel | Bronze |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 3.3 mm |
Standards | WN 941 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2 mm |