Blind rivet, flat head
Blind rivet big dome head alu painted/steel zn
RIV-MHD-ALU/ST-(BLCK/A2K)-8,5-12,5)-4X16
Art.-no. 093614 16
EAN 4024835469753
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The secure connection
- Ideal distortion characteristics allow different materials to be connected (e.g. metal with wood, metal with plastic, mountings on stone, concrete and other building materials
- Highly resistant to corrosion
- High strength characteristics under radial and axial loads on the riveted connection
- Uniform connection of the closing head
- Cannot be over-tightened
- Able to rivet large parts
- Easy to use for assembly work
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 16 mm |
Min./max. grip range | 10.5-12.5 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1250 N |
Tensile fracture load | 1800 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Lacquered |
Standards | WN 936 |
RoHS-compliant | Yes |
Head type | Truss head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
