Blind rivet, flat head
Blind rivets flat head alu/steel zn pl. standard
RIV-MHD-ALU/ST-(-/A2K)-(5,0-6,5)-4X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality rivet connection
- Clean, secure closing
- Reliable, patented riveting mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-strength rivet connections; impact-resistant and impermeable to spray water
- Rivet sleeve does not snap off when subjected to a low nominal clamping range
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 5.0-6.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1300 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium, AlMg 2.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.1 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt