Blind rivet, flat head
Blind rivets flat head alu/steel zn pl. standard
RIV-MHD-ALU/ST-(-/A2K)-(3,0-5,0)-4X8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality rivet connection
- Clean, secure closing
- Reliable, patented riveting mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-strength rivet connections; impact-resistant and impermeable to spray water
- Rivet sleeve does not snap off when subjected to a low nominal clamping range
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.0 x 8.0 mm |
Min./max. grip range | 3.0-5.0 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1300 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium, AlMg 2.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | WN 936 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.1 mm |