Blind rivet, flat head
Blind rivets flat head alu/steel zn pl. standard
RIV-MHD-ALU/ST-(-/A2K)-(13,0-17,0)-3X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- High-quality rivet connection
- Clean, secure closing
- Reliable, patented riveting mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-strength rivet connections; impact-resistant and impermeable to spray water
- Rivet sleeve does not snap off when subjected to a low nominal clamping range
![]() | |
Nominal diameter x length (d1 x l1) | 3 x 20 mm |
Min./max. grip range | 13.0-17.0 mm |
Diamètre de tête (dk) | 6.4 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 600 N |
Tensile fracture load | 960 N |
Material of sleeve | Aluminium, AlMg 2.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.1 mm |
Conforme à la norme RoHS | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.8 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!