Blind rivet, flat head
Blind rivet flat head alu brown/A2 stainless steel
RIV-MHD-ALU/A2-BROWNELOX-(4,0-9,6)-4X13
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 13 mm |
Min./max. grip range | 4.0-9.6 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.3 mm |
Shear-fracture load | 1050 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Brown anodised |
Surface of the mandrel | Plain |
Standards | WN 915 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt