Blind rivet, flat head
Blind rivet dome head aluminium/A2
RIV-MHD-ALU/A2-(3,5,-5,5)-6,0X10
Art.-no. 09396 10
EAN 4046778148212
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 10 mm |
Min./max. grip range | 3.5-5.5 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 1.50 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Dome head |
