Blind rivet, flat head
Blind rivet flat head sst A4/sst A4
RIV-MHD-A4/A4-(4,5-6,5)-4,0X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard riveting range
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 4.5-6.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 2800 N |
Tensile fracture load | 3800 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
