Blind rivet, flat head
Blind rivet flat head A2/A2 medium-strength
RIV-MHD-A2/A2-(6,0-8,5)-4,8X14,5
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Insertion bevels
- Unique deformation behaviour
- Mandrel engagement
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 14.5 mm |
Min./max. grip range | 6.0-8.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.5 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 5500 N |
Tensile fracture load | 5000 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 913 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3 mm |