Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet, flat head

Blind rivet flat head A2/A2 medium-strength
RIV-MHD-A2/A2-(3,5-6,0)-4,8X11,5
ZEBRA

Art.-no. 091348 60
EAN 4011231857048
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
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
  • Insertion bevels

  • Unique deformation behaviour

  • Mandrel engagement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 11.5 mm

Min./max. grip range

3.5-6.0 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.5 mm

Min./max. drill hole diameter

4.9-5.0 mm

Shear-fracture load

5000 N

Tensile fracture load

4500 N

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel A2

Surface of the sleeve

Plain

Surface of the mandrel

Plain

Standards

WN 913

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information