Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(17,0-20,0)-6,4X25
Art.-no. 093196425
EAN 4056808710159
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6.4 x 25 mm |
Min./max. grip range | 17-20 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 1.9 mm |
Min./max. drill hole diameter | 6.5-6.6 mm |
Shear-fracture load | 7500 N |
Tensile fracture load | 9300 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.85 mm |
