Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(11,0-13,0)-4,8X18
Art.-no. 093194818
EAN 4054458413703
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 18 mm |
Min./max. grip range | 11-13 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.2 mm |
Min./max. drill hole diameter | 4.9-5 mm |
Shear-fracture load | 4500 N |
Tensile fracture load | 6000 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.9 mm |
