Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(1,0-2,5)-4,0X6
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.0 x 6.0 mm |
Min./max. grip range | 1.0-2.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3800 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Standards | WN 931 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.5 mm |