Blind rivet dome head pias®
pias self-drilling rivet aluminium/steel zinc ptd.
RIV-FL-ALU/ST-(-/A2K)-(4,5-9,5)-4,8X15
Art.-no. 091564895
EAN 4024835000567
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drilling and riveting in a single step
- Special riveting range
- 80 % time savings
- Drill tip made of hardened high-quality steel for precise positioning without centrepunching. Can be used with steels up to S 355
- Clean formation of shop head
- Reliable rivet mandrel locking mechanism
- Consistently high tensile and shear strength values
- Impact-resistant and spray water-proof rivet connection
Only for installation with the rivet attachment tool and a suitable mouthpiece.
Datasheets(X)
![]() | |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter x length (Ø d x l1) | 4.8 x 15 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.6 mm |
Drill tip length (lp) | 16.6 mm |
Drill tip diameter (dp) | 5.0 mm |
Min./max. grip range | 4.5-9.5 mm |
Max. material thickness for aluminium | 10.0 mm |
Max. material thickness for steel | 10 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 2200 N |
Head type | Dome head |
Form shop head | Drill tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
