Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet dome head pias®

pias self-drilling rivet aluminium/steel zinc ptd.
RIV-FL-ALU/ST-(-/A2K)-(1,6-5,0)-4,8X10
ZEBRA

Art.-no. 091564850
EAN 4024835000543
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
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Drilling and riveting in a single step

  • Special riveting range

  • 80 % time savings

  • Drill tip made of hardened high-quality steel for precise positioning without centrepunching. Can be used with steels up to S 355

  • Clean formation of shop head

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile and shear strength values

  • Impact-resistant and spray water-proof rivet connection
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Nominal diameter x length (Ø d x l1)

4.8 x 10 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.6 mm

Drill tip length (lp)

10.8 mm

Drill tip diameter (dp)

5 mm

Min./max. grip range

1.6-5.0 mm

Max. material thickness for aluminium

5 mm

Max. material thickness for steel

4 mm

Shear-fracture load

1500 N

Tensile fracture load

2200 N

Head type

Dome head

Form shop head

Drill tip

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chuck For blind rivet attachment tool

NOZ-(F.BLIRIVATTCHTL)-4MM

x 1 pcs
Chuck For blind rivet attachment tool

NOZ-(F.BLIRIVATTCHTL)-5MM

x 1 pcs
Blind rivet attachment For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter

RIVATTCH-F.BLINDRIVET/SELFDRILLINGRIVET

For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter