Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet dome head pias®

pias self-drilling rivet aluminium/steel zinc ptd.
RIV-FL-ALU/ST-(-/A2K)-(1,2-4,0)-4X10

Art.-no. 091564040

EAN 4024835000529

-,--
price per selected packing unit
| Individual prices for customers after login
Blind rivet dome head pias®

Art.-no. 091564040

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Drilling and riveting in a single step

  • Special riveting range

  • 80 % time savings

  • Drill tip made of hardened high-quality steel for precise positioning without centrepunching. Can be used with steels up to S 355

  • Clean formation of shop head

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile and shear strength values

  • Impact-resistant and spray water-proof rivet connection
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Nominal diameter x length (Ø d x l1)

4 x 10 mm

Head diameter (dk)

8.1 mm

Head height (k1)

1.6 mm

Drill tip length (lp)

7.5 mm

Drill tip diameter (dp)

4.2 mm

Min./max. grip range

1.2-4.0 mm

Max. material thickness for aluminium

4.0 mm

Max. material thickness for steel

3.0 mm

Shear-fracture load

1100 N

Tensile fracture load

1600 N

Head type

Dome head

Form shop head

Drill tip

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chuck for blind rivet attachment tool

NOZ-(F.BLIRIVATTCHTL)-4MM

x 1 pcs
Chuck for blind rivet attachment tool

NOZ-(F.BLIRIVATTCHTL)-5MM

x 1 pcs
Blind rivet attachment

RIVATTCH-F.BLINDRIVET/SELFDRILLINGRIVET

For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information