Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet dome head assortment 725 pcs

Blind rivets dome hd alu/st zn plated 725 pcs SOKO
RIV-SOKO-DOME-ALU/ST-(SW/A2K)-725PCS

Art.-no. 5964091505
EAN 4062856621880

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet dome head assortment DIN 7337
  • Sleeve: Black aluminium

  • Mandrel: Zinc-plated steel, blue passivated (A2K)

  • Without case for direct use in existing cases, racks and vehicle equipment in the ORSY system dimensions 4.4.1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

725 PCS

Material of sleeve

Aluminium

Surface of the sleeve

Black anodised

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Blind rivet dome head assortment 725 pcs including:
100 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(BLA/A2K)-(4-8,0)-3,2X11

ZEBRA
Description:
3.2 x 11
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(BLA/A2K)-(1,2-6,3)-4X10

ZEBRA
Description:
4 x 10
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(BLA/A2K)-(4,0-9,6)-4X13

ZEBRA
Description:
4 x 13
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MH-ALU/ST-(BLA/A2K)(4,8-11,1)-4,8X15

ZEBRA
Description:
4.8 x 15
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
75 x
Blind rivet, large flat head

RIV-ALU/ST-(BLA/A2K)-(1,5-6,0)-4,8X10

ZEBRA
Description:
4.8 x 10
Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).
Quantity: 75 x
50 x
Blind rivet, large flat head

RIV-ALU/ST-(BLA/A2K)-(6,5-12,5)-4,8X17

ZEBRA
Description:
4.8 x 17
Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).
Quantity: 50 x
100 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(BLCK/A2K)-8,5-12,5)-4X16

Description:
4 x 16
Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-ALU/ST-(BLA/A2K)-(6,0-12)-4,8X16

Description:
4.8 x 16
Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)
Quantity: 100 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-8COMP

Description:
Number of compartments: 8 PCS; Compartment width x compartment depth x compartment height: 78 x 107 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information