Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blind rivet dome head A2/A2 1379 pcs SYSKO

Blind rivet dome head A2/A2 1379 pcs Sysko
RIV-SYSKO-MHD-(3-4,8)-A2/A2-1379PCS

Art.-no. 5964093102

EAN 4056807793313

-,--
price per selected packing unit
| Individual prices for customers after login
Blind rivet dome head A2/A2 1379 pcs SYSKO

Art.-no. 5964093102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel dome head rivets for both indoor and outdoor applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1379 PCS

Material of sleeve

Stainless steel A2

Surface of the sleeve

Plain

Material of mandrel

Stainless steel A2

Surface of the mandrel

Plain

System dimensions

4.4.1

RoHS-compliant

Yes

Blind rivet dome head A2/A2 1379 pcs SYSKO including:
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D3,1

Description:
3.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D3,3

Description:
3.3 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,1

Description:
4.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,9

Description:
4.9 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(5,0-7,0)-3X10

Description:
3,0 x 10
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(7,0-9,0)-3X12

Description:
3,0 x 12
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(1,0-3,0)-3X6

Description:
3,0 x 6
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(3,0-5,0)-3X8

Description:
3,0 x 8
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(5,0-7,0)-3,2X10

Description:
3,2 x 10
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(7,0-9,0)-3,2X12

Description:
3,2 x 12
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(1,0-3,0)-3,2X6

Description:
3,2 x 6
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(3,0-5,0)-3,2X8

Description:
3,2 x 8
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
75 x
Blind rivet, flat head

RIV-MHD-A2/A2-(4,5-6,5)-4X10

Description:
4,0 x 10
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 75 x
75 x
Blind rivet, flat head

RIV-MHD-A2/A2-(6,5-8,5)-4X12

Description:
4,0 x 12
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 75 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(1,0-2,5)-4,0X6

Description:
4,0 x 6
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
100 x
Blind rivet, flat head

RIV-MHD-A2/A2-(2,5-4,5)-4,0X8

Description:
4,0 x 8
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 100 x
75 x
Blind rivet, flat head

RIV-MHD-A2/A2-(4,0-6,0)-4,8X10

Description:
4,8 x 10
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 75 x
75 x
Blind rivet, flat head

RIV-MHD-A2/A2-(6,0-8,0)-4,8X12

Description:
4,8 x 12
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 75 x
75 x
Blind rivet, flat head

RIV-MHD-A2/A2-(1,5-4,0)-4,8X8

Description:
4,8 x 8
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Quantity: 75 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information