Blind rivet black
Blind rivet black
RIV-6,0X21,3-STEEL/STEEL-W.GROMMET-BLACK
Art.-no. 0501102038
EAN 4046777650624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-strength and high-quality rivet connections
- Impact-resistant
- Splash-proof
- Clean, secure formation of shop head
- Reliable, patented rivet mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- Rivet body does not snap off when subjected to low nominal clamping ranges
Datasheets(X)
![]() | |
Material of mandrel | Steel |
Surface of the mandrel | Plain |
Material of sleeve | Steel |
Surface of the sleeve | Black anodised |
Min./max. drill hole diameter | 6.00-6.10 mm |
Min./max. attachment thickness | 2.50-7.70 mm |
Head diameter | 15.70 mm |
Head height | 2.10 mm |
Corresponds to original spare part number | 1071415, 1229061, |
