Blind bucket rivet, flat head
Closed-end blind rivet dome head copper/A2
RIV-MHD-CU/A2-(1,5-3,5)-3,2X8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter x length (Ø d1 x l1) | 3.2 x 8 mm |
Head diameter (dk) | 6.2 mm |
Head height (k1) | 1.0 mm |
Min./max. grip range | 1.5-3.5 mm |
Material of sleeve | Copper |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 1250 N |
Tensile fracture load | 1300 N |
Head type | Dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt