Blind bucket rivet, flat head
ISO 15973 dome head aluminium/steel
RIV-MHD-ALU/ST-(5-6,5)-4X11
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Captive riveting mandrel head
- Very thick rivet body wall thanks to a thinner mandrel, which makes for high shear strength
- Bucket-shaped rivet shank
- Air and spray water-proof riveting
The dimensions and tolerances defined in EN ISO 15973 must be observed.
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 11 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 5.0-6.5 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15973 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2200 N |
Head type | Dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt