Blind bucket rivet, flat head DIN EN ISO 16585
ISO 16585 dome head stainless steel A2/C1
RIV-ISO16585-A2/C1-(1,5-6,5)-6,4X12,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sleeve: Stainless steel
- Mandrel: Stainless steel
The dimensions and tolerances defined in EN ISO 16585 must be observed.
![]() | |
Nominal diameter x length (Ø d1 x l1) | 6.4 x 12 mm |
Head diameter (dk) | 13.4 mm |
Head height (k1) | 2.7 mm |
Min./max. grip range | 1.5-6.5 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel C1 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 16585 |
Drill hole diameter | 6.5 mm |
Shear-fracture load | 6000 N |
Tensile fracture load | 8000 N |
Head type | Dome head |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt